Shop All Protective Floor Coverings
3M
Trap Masking Material, 6 in. x 50 ft.
Mfr # DIRT TRAP 36852
Zoro # G5806586
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Material Non-Woven Fabric
- Thickness 11 mil
- Color White
- For Use With Mfr. No. 36861
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DIRT TRAP 36852
- Zoro # G5806586
- UPC # 888519012130
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 50 ft |
Width | 6 in |
Details
Item | Paint Booth Dirt Trap Masking Material |
Material | Non-Woven Fabric |
Thickness | 11 mil |
Color | White |
For Use With | Mfr. No. 36861 |
Slip-Resistant | No |
Recyclable | No |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Compatible with Manufacturer Part Number | 36861 |
Compatible Surface Type | Floors, Walls |
Coverage Area | 25 sq ft |
Leak-Resistant | No |
Fire-Resistant | No |
Backing Construction | Film |
Adhesive Backing | Adhesive Backed |
Product Type | Surface Protection Tape |
Application | Surface Protection |
Description
Paint Booth Dirt Trap Masking Material, Thickness 11 mil, Length 50 ft, Width 6 in, Material Non-Woven Fabric, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Compatible with Grainger Part Number 12T028, Compatible with Manufacturer Part Number 36861, Coverage Area 25 sq ft, Product Form Roll, Product Type Surface Protection Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE MFG CO Air Freshener, Metered, Cucumber Melon, 7 oz, 12PK (CGCCL109CT)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09996)
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- TOUGH GUY Round Window Wash Brush, Poly Bristles (1VAE8)
- 3M Trap Masking Material, 14 in. x 50 ft. (DIRT TRAP 36852)
- 3M Trap Masking Material, 56 in. x 50 ft. (DIRT TRAP 36852)
- 3M Trap Masking Material, 28 in. x 50 ft. (DIRT TRAP 36852)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- 3M Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W (36863)
- 3M Paint Protection Film Pro Series, SGH6PRO, 8 mil, Transparent, 0.4 in x 30 ft (7100169855)
- TRIMACO Heavy Duty Contractor Floor Protection Paper (12360)
- 3M Protective Floor Coverings