Shop All Protective Floor Coverings
3M
Trap Masking Material, 4 in. x 50 ft.
Mfr # DIRT TRAP 36852
Zoro # G5726621
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Material Non-Woven Fabric
- Thickness 11 mil
- Color White
- For Use With Mfr. No. 36861
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DIRT TRAP 36852
- Zoro # G5726621
- UPC # 888519012123
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 50 ft |
Width | 4 in |
Details
Item | Paint Booth Dirt Trap Masking Material |
Material | Non-Woven Fabric |
Thickness | 11 mil |
Color | White |
For Use With | Mfr. No. 36861 |
Coverage Area | 17 sq ft |
Recyclable | No |
Backing Construction | Film |
Compatible with Manufacturer Part Number | 36861 |
Compatible Surface Type | Floors, Walls |
Fire-Resistant | No |
Slip-Resistant | No |
Application | Surface Protection |
Leak-Resistant | No |
Adhesive Backing | Adhesive Backed |
Product Form | Roll |
Duty Rating | Extra Heavy Duty |
Product Type | Surface Protection Tape |
Description
Paint Booth Dirt Trap Masking Material, Thickness 11 mil, Length 50 ft, Width 4 in, Material Non-Woven Fabric, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Compatible with Grainger Part Number 12T028, Compatible with Manufacturer Part Number 36861, Coverage Area 17 sq ft, Product Form Roll, Product Type Surface Protection Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Acid Brush, 10 (BL433)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mint Scent Organic Multi-Surface Cleaner Liquid 16 oz (70350)
- ZOGICS Commercial Air Freshener Dispenser, Single Fan, Black, Citrus and Dispenser, 24PK (AF-DSP-BK-24-Citrus)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- 3M 12" x 120 Yds Hand-Masker Masking Plastic (MPL12)
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- 3M 99" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF99)
- 3M Dirt Trap Protection Material, 28inx300ft (36852)
- 3M Trap Masking Material, 14 in. x 50 ft. (DIRT TRAP 36852)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- 3M Protective Floor Coverings