Shop All Surgical Tapes
This Product is Discontinued
3M
Transpore Surgical Tape 1527S-2,250, PK5 (Discontinued)
Mfr # 1527S-2
Zoro # G4381787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Latex Content Latex Free
- Package Type Roll
- Material Plastic
- Length 1-1/2 yd.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1527S-2
- Zoro # G4381787
- UPC # 30707387002825
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Length | 1-1/2 yd. |
Width | 2" |
Details
Latex Content | Latex Free |
Package Type | Roll |
Material | Plastic |
Item | Surgical Tape |
Color | Clear |
Description
Surgical Tape, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.