Shop All Office Tape
3M
Transparent Tape, 3/4 in. x 1296 in., PK6
Mfr # 600-6PK
Zoro # G4072035
product price: $19.79
/pk 6, $3.30/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600-6PK
- Zoro # G4072035
- UPC # 051131967847
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 1 in |
Metric Tape Length | 32.9 mm |
Imperial Tape WxL | 3/4 in x 108 ft |
Metric Tape Width | 19 mm |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3/4 in |
Description
Office Tape, Single-Sided, 3M(TM), 600, 108 ft, 3/4 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-15454)
- DAVENPORT Business Envelopes- 24 lb.- No. 10- 4-.13in.x9-.50in.- WE (DA686571)
- LEXMARK Black Extra High Yield Rtrn Pr, B251X00 (B251X00)
- BLACKJACK TIRE SUPPLIES Yellow Paint Stick Marker - 2 Piece (BLJMK-511-2)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Mounting Tape, Double Coated, 3/4x350 in. (110LONG)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- 3M Office Tape, Polyolefin Backing, PK3 (600K3)
- 3M Scotch® Book Tape 845, 3" x 540", 3" Core, 1 Roll (8453)
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- 3M Transparent Tape, Refill, 1in Core, 3/4inx1000in, 12/PK; TAPE, RL, TRANS, 3/4X1000, 12PK (600K12)
- 3M