Shop All Office Tape
3M
Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear
Mfr # 5910
Zoro # G105731721
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1"
- Tape Length 72 yds
- Tape Color Clear
- Tape Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5910
- Zoro # G105731721
- UPC # 21200070242
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Tape Core Diameter | 3" |
Length | 72 yds |
Width | 1" |
Size | 1" x 72 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Color | Clear |
Tape Tensile Strength | 18 lb/in |
Color | Clear |
Tensile Strength | 18 lb/in |
Finish | Gloss |
Grade | Economy |
Description
An economy-grade transparent tape with a glossy finish for basic office uses. Dispenses easily from handheld and tabletop dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5522, 1-1/3" x 4", Box of 700 (727825522)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- 3M Magic Tape, Refill Value Pk, 3/4inx1000in, 12/PK, Clear; TAPE, ROLL, INV, 3/4X1000, 12PK (810K12)
- 3M Office Tape, Polyolefin Backing, PK3 (600K3)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- 3M Office Tape, Clear, PK12 (600K12)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- 3M