Shop All Office Tape
3M
Transparent Tape, 1 x 2592 in., PK3
Mfr # 600-72-3PK
Zoro # G4072026
product price: $24.29
/pk 3, $8.10/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1"
- Tape Length 72 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600-72-3PK
- Zoro # G4072026
- UPC # 051135815847
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.8 m |
Imperial Tape WxL | 1 in x 216 ft |
Size | 1" x 72 yds |
Description
Office Tape, Single-Sided, 3M(TM), 600, 216 ft, 1 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Photo Safe Yes, Tape Properties Won't Yellow with Age, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 4" x 2", White, 1000/Case (LL265)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- 3M Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6 (6200K6)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- 3M Scotch® Transparent Tape 600, 3/4" x 1296", 1" Core, 6 Rolls/Pack (6006PK)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- 3M