Shop All Office Tape
3M
Transparent Tape, 1 x 2592 in.
Mfr # 60012592
Zoro # G4072078
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1"
- Tape Length 72 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60012592
- Zoro # G4072078
- UPC # 021200074639
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 65.83 m |
Imperial Tape WxL | 1 in x 216 ft |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 1 in |
Size | 1" x 72 yds |
Description
Office Tape, Single-Sided, 3M(TM), 600, 216 ft, 1 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Photo Safe Yes, Tape Properties Light-Duty, Adhesive Properties Removable Adhesive, Non-Staining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Purple, PK12 (08884)
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- LATHEM Timecards, Trualign1600E, 100 Pk (LTHE16100)
- 3M Office Tape, Matte Acetate, PK24 (810K24)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- 3M Office Tape, Transparent, 3/4 In x 36 yd. (810)
- 3M DESKTOP WAVE DISPENSER (MMMC20WAVEMI)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- SCOTCH Tape Crystl Clr 3/4X650" (25)
- 3M