Shop All Office Tape
3M
Transparent Tape, 0.75in W x 28yd L, PK12
Mfr # 5910K12
Zoro # G4072096
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 1.8 mil
- Tape Width 0.75"
- Tape Length 83.33 ft
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5910K12
- Zoro # G4072096
- UPC # 051141356952
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 83.33 ft |
Size | 0.75" x 83.33 ft |
Details
Item | Transparent Tape,0.75in W x 28yd L,PK12 |
Tape Backing Material | Plastic |
Tape Thickness | 1.8 mil |
Material | Plastic |
Color | Clear |
Thickness | 1.8 mil |
Grade | Economy |
Finish | Gloss |
Description
Transparent Tape,0.75in W x 28yd L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- ZORO SELECT Natural Kraft Paper 30" x 1200 ft., 30 lb. Basis Weight (5PGL6)
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- 3M Scotch® Transparent Tape, 1" x 72yds, 3" Core, Clear (60012592)
- 3M Office Tape, Matte Acetate, PK12 (810K12)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- 3M Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6 (6200K6)
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack (81212P)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- 3M