Shop All Office Tape
3M
Transparent Tape, 0.75" x 1296", 1" Core, PK12
Mfr # 5910341296
Zoro # G5440584
product price: $20.19
/pk 12, $1.68/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Plastic, Adhesive
- Recommended Grade K+
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5910341296
- Zoro # G5440584
- UPC # 194629086726
- Country of Origin United States
- Category Office Tape
Details
Recommended Age | 5+ Years |
Material | Plastic, Adhesive |
Recommended Grade | K+ |
Color | Clear |
Description
Highland Transparent Tape is an economy invisible tape with a matte finish for basic office use. Made of clear polypropylene backing with an acrylic adhesive. Each roll measures 0.75" x 1296". Sold as a pack of 12 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE 19Inch Mvs Spinner Rolling Backpack Offers The Grab And Go Function (46309-1041)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- MAYNE Charleston Plus Mail Post - White (5846-W)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- 3M Post-it® Labeling and Cover-Up Tape 658, 1" x 700", 1 Roll (658)
- 3M Office Tape, Transparent, 3/4 In x 36 yd. (810)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- BUSINESS SOURCE Glue Tape, Double Sided, Permanent, 1/3"x393", Clear (BSN86258)
- 3M