Shop All Office Tape
3M
Transparent Tape, 0.75 in. W x 36 yd. L
Mfr # 5910341296
Zoro # G4072105
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Thickness 2 mil
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5910341296
- Zoro # G4072105
- UPC # 021200074431
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 3 in |
Metric Tape Width | 19.05 mm |
Imperial Tape WxL | 3/4 in x 108 ft |
Imperial Tape Length | 108 ft |
Metric Tape Length | 33 m |
Imperial Tape Width | 3/4 in |
Description
Office Tape, Single-Sided, 3M(TM), 5910, 108 ft, 3/4 in, Polypropylene, 2 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Acid Free No, Adhesive Properties High-Tack Adhesion, Instant Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink Cartridge, Pg-245Xl, Black (8278B001)
- KD APARADOR Optical Crystal Dome Magnifier & Paperweight (KD2535318)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- 3M Post-it® Labeling and Cover-Up Tape 658, 1" x 700", 1 Roll (658)
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- SCOTCH Dispenser, 1-3" Core, Black (C24)
- 3M