Shop All Office Tape
3M
Transparent Tape, 0.50in.W x 36yd.L, Clear
Mfr # 5910121296
Zoro # G4072111
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.5"
- Tape Length 36 yds
- Tape Color Transparent
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5910121296
- Zoro # G4072111
- UPC # 021200074424
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.5" |
Tape Length | 36 yds |
Tape Core Diameter | 1" |
Length | 36 yds |
Width | 0.5" |
Metric Tape Length | 33 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 108 ft |
Metric Tape Width | 12.7 mm |
Size | 0.5" x 36 yds |
Description
Office Tape, Single-Sided, 3M(TM), 5910, 108 ft, 1/2 in, Polypropylene, 2 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Acid Free No, Adhesive Properties High-Tack Adhesion, Instant Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 21 gal. (Pure 530)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- 3M Magic Tape, 75 x 1000 in., Clear (8101K)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M Scotch® Book Tape 845, 3" x 540", 3" Core, 1 Roll (8453)
- 3M Transparent Tape, Clear, PK6 (600K6)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- 3M Office Tape, Polyolefin Backing, PK3 (600K3)
- 3M