Shop All Adhesive Transfer Tape
3M
Transfer Tape, White, 3/4"x36yd.
Mfr # 3/4-36-8805
Zoro # G5551747
product price: $276.99
/ea
Sold in multiples of 2 for $553.98
Free Shipping & Returns
$553.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3/4-36-8805
- Zoro # G5551747
- UPC # 888519023167
- Country of Origin Korea, Republic of
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,White,3/4"x36yd. |
Description
Transfer Tape,White,3/4"x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (99179321)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape