Shop All Adhesive Transfer Tape
3M
Transfer Tape, Transparent, 7" x 60 yd.
Mfr # 465
Zoro # G5838710
product price: $207.99
/ea
Sold in multiples of 2 for $415.98
Free Shipping & Returns
$415.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 465
- Zoro # G5838710
- UPC # 888519190692
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transparent Transfer Tape |
Number of Adhesive Sides | 1 |
Description
Transfer Tape,Transparent,7" x 60 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT Stainless Steel 5 PK Silver (5FVA4)
- WELD MOUNT AT-850 Square Mixing Tip f/AT-8040 & AT850 - 4" - (80850)
- FLEX GLUE PRO FLEX SEAL Family of Products FLEX GLUE White Rubberized Waterproof Adhesive 10 oz (GFSTANR10)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (6-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape