Shop All Adhesive Transfer Tape
3M
Transfer Tape, Transparent, 1 x 2"
Mfr # 9626
Zoro # G5378086
product price: $16.99
/ea
Sold in multiples of 23 for $390.77
$390.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5378086
- UPC # 888519183694
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,Transparent,1 x 2" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 1.5" x 1.5", Clear, 20 mil, 100PK (4905)
- SUPER GLUE Epoxy Adhesive, Total Tech Series, White, 9.8 oz, Cartridge (11711001)
- MYXOHOME Clear Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK (XOH-CON-GLU-HOT-0110x12)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape