Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr, PK8
Mfr # T9606468
Zoro # G4972689
product price: $3,146.99
/pk 8, $393.37/ea
Free Shipping & Returns
$3,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 6"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9606468
- Zoro # G4972689
- UPC # 841436006712
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 6" |
Tape Length | 60 yds. |
Details
Item | Transfer TapeHandRoll,468MP,6"x60yd.,PK8 |
Color | Clear |
Description
Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer Barb Adapter, 303 Stainless Steel Silver (G521)
- H&C 1 gal Concrete Dustproofer Floor Sealer, matte Finish, Clear, Water Base (50.154154-16)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- SHURTAPE Duct Tape, 55m L, 12.5 mil, Silver (PC 622)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape