Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 4x60 yds., Clr
Mfr # T96894851PK
Zoro # G4972208
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T96894851PK
- Zoro # G4972208
- UPC # 841436006965
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,4"x60yd |
Color | Clear |
Description
Transfer Tape Hand Rolls,4"x60yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 10/Case (T964215510PK)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- 3M Adhesive Transfer Tape