Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 4x60 yds., Clr, PK8
Mfr # T9689485
Zoro # G4972217
product price: $4,018.99
/pk 8, $502.37/ea
Free Shipping & Returns
$4,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9689485
- Zoro # G4972217
- UPC # 841436006835
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,4"x60yd,PK8 |
Color | Clear |
Description
Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3792LM Q)
- WELD-ON PVC Gray Heavy Bodied 1/2 Pint (13976)
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- PREMIER 1/10Gl Z-Pro Std Smooth Rod (792)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape