Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK6
Mfr # T9689506PK
Zoro # G4971900
product price: $2,051.99
/pk 6, $342.00/ea
Free Shipping & Returns
$2,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9689506PK
- Zoro # G4971900
- UPC # 841436006149
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,3x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- LOCTITE Hand Pump, Gray, For 250mL Bottles (88631)
- GE Silicone Ii K&B2.8Oz Alm (GE286)
- ZORO SELECT Needle Cover, 1 1/2 in Length, Polypropylene 50 PK Translucent (5FVN6)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, 1/2 in x 5 yd, PK4 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Adhesive Transfer Tape