Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 1x60 yds., Clr, PK6
Mfr # T96596276PK
Zoro # G4972847
product price: $616.99
/pk 6, $102.83/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T96596276PK
- Zoro # G4972847
- UPC # 841436005890
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,1"x60yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- 3M Duct Tape, Rd, 50 yd. L x 3/4in. W (3903)
- SCOTCH FneLneTpe218Green, 4nx60yd5.0m, PK8 (2214)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- ARMOR USA Inkanto AXR 7+ Premium Resin Ribbons, 110mm W x 74m L, Black, 24 Rolls/Case (T47318IO)
- 3M Adhesive Transfer Tape