Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 1x60 yds., Clr, PK6
Mfr # T9654686PK
Zoro # G4972530
product price: $621.99
/pk 6, $103.67/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9654686PK
- Zoro # G4972530
- UPC # 841436006668
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,1"x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Double Sided Film Tape, 3.5 Mil, 1" x 60 yds., White, 2/Case (T9854602PK)
- 3M Replacement for 3M 130c-1-1/2x30ft (130C-1-1/2X30FT 3M)
- LOCTITE Gray Fixmaster® Steel Liquid, 4 lb. Kit (235618)
- SHURTAPE Duct Tape, 55m L, Adhesion 70 oz./in, Black (PC 857)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape