Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 1/2x60 yds., Clr, PK6
Mfr # T9639506PK
Zoro # G4972147
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T9639506PK
- Zoro # G4972147
- UPC # 841436085564
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds |
Details
Item | Transfer Tape Hand Rolls,1/2"x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, Brown, 10"x5yd. (10-5-5451)
- RECTORSEAL Tru Blu Pipesealnt1.750Z (31780)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- DRIPLESS Dripless Caulk Gun, Gold, Aluminum, 30 oz (WL9907500)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape