Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr, PK4
Mfr # T9612468
Zoro # G4972707
product price: $2,950.99
/pk 4, $737.75/ea
Free Shipping & Returns
$2,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 12"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9612468
- Zoro # G4972707
- UPC # 841436006736
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12" |
Tape Length | 60 yds. |
Details
Item | TransferTapeHandRoll,468MP,12"x60yd.,PK4 |
Color | Clear |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 50 mL Bottle (1134607)
- 3M 3M Super Strength Molding Tape, 03616, 7/8 in x 15 ft (7000000532)
- DESCO Masking Tape, High Temp., 3/4"x60 yd (81261)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape