Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.3 Mil, 24x60 yds., Clr
Mfr # T96249502
Zoro # G4972506
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 24"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T96249502
- Zoro # G4972506
- UPC # 841436006309
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 24" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,24"x60yd |
Color | Clear |
Description
Transfer Tape Hand Rolls,24"x60yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLI-STIX PATCH CRACK PLI-STIX 1"" (35099)
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- ROCKETAPE Thermal Insulation Tape, RocketTape AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds Graphite (RTGRS-025100)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape