Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 6x60 yds., Clr
Mfr # T96064651PK
Zoro # G4972725
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 6"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T96064651PK
- Zoro # G4972725
- UPC # 841436005630
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 6" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,465,6"x60yd. |
Color | Clear |
Description
Transfer Tape Hand Roll,465,6"x60yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, Olive Drab (398)
- LOCTITE Epoxy Repair Putty Mp 2Oz (1999131/431348)
- 3M Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F (2141)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape