Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 3x60 yds., Clr, PK6
Mfr # T967467MP6PK
Zoro # G4972278
product price: $1,106.99
/pk 6, $184.50/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967467MP6PK
- Zoro # G4972278
- UPC # 841436006576
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,3"x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Duct Tape, Grey, Contractor Grade, 2” X 60 Yards, 24PK (TAPE-DUCT-GREY)
- PERMATEX Permatex Automotive Muffler & Tailpipe Sealer 3 oz. carded (80335)
- FASTENMASTER Glue Gun, 9 1/4 in L, 120V, 220 W, 2.6 lb/hr (HB 220)
- DRIPLESS 1/10 Gal Contractor Grade Cradle Hex Rod Caulk Gun (CH200)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape