Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 3x60 yds., Clr, PK12
Mfr # T967467MP
Zoro # G4972287
product price: $1,879.99
/pk 12, $156.67/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967467MP
- Zoro # G4972287
- UPC # 841436006569
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,3"x60yd,PK12 |
Color | Clear |
Description
Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- ARMOR USA Inkanto AXR 7+ Premium Resin Ribbons, 110mm W x 74m L, Black, 24 Rolls/Case (T47318IO)
- 3M Adhesive Transfer Tape