Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 3/4x60 yds., Clr, PK6
Mfr # T964467MP6PK
Zoro # G4972375
product price: $368.99
/pk 6, $61.50/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T964467MP6PK
- Zoro # G4972375
- UPC # 841436006514
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,3/4"x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILICONE II GE Advanced Black Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5030)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- PROTOCHEM LABORATORIES Industrial Asphalt Cold Patch, 55 gal., Drum (PC-44-55)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape