Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 2x60 yds., Clr, PK6
Mfr # T9679276PK
Zoro # G4972040
product price: $1,299.99
/pk 6, $216.67/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9679276PK
- Zoro # G4972040
- UPC # 841436006125
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,2"x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARWORX 900 Orange Masking Tape .75 inch, 18 mm x 55 m8, 48PK (134.82)
- CRC General Purpose RTV Silicone Sealant, 10.1 oz, Clear, Temp Range -70 to 400 Degrees F (14073)
- LOCTITE Crack Filler, 8.6 oz, Stick, Gray, Fixmaster (1291113)
- COX Caulk Gun, Steel, 10 oz (41004-2T)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape