Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1x60 yds., Clr, PK6
Mfr # T965467MP6PK
Zoro # G4972549
product price: $362.99
/pk 6, $60.50/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T965467MP6PK
- Zoro # G4972549
- UPC # 841436006538
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,1"x60yd,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- INTERTAPE Tape Duct Olive 1.88Inx60Yd (20C-OD2)
- FAMOWOOD 1/4 Pint Red Oak Wood Putty (36041134)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 1 Gun Use Can, 1 Spray Foam Gun, 2PK (1FC1SG)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape