Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1x60 yds., Clr, PK6
Mfr # T9654656PK
Zoro # G4973206
product price: $293.99
/pk 6, $49.00/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9654656PK
- Zoro # G4973206
- UPC # 841436068598
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Item | Transfer Tape HandDisp Roll,1"x60yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F (W11124510)
- 3M Cloth Tape, 1/2x5 yd, 4.5 mil, Light Brown (5151)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- UGL DRYLOK EXTREME Series Masonry Waterproofer, White, Liquid, 5 gal Pail (28615)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape