Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1x60 yds., Clr, PK36
Mfr # T965465
Zoro # G4973215
product price: $1,364.99
/pk 36, $37.92/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T965465
- Zoro # G4973215
- UPC # 00021200033377
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Item | Transfer TapeHandDisp Roll,1"x60yd.,PK36 |
Color | Clear |
Description
Package Quantity 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- GORILLA GLUE Home and Office High Strength Synthetic Rubber Mounting Putty 2 oz (102745)
- MASTERSEAL 581 50 Lb. Gray Masonry Waterproofer (MS581GY50)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Adhesive Transfer Tape