Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1/4x60 yds., Clr, PK6
Mfr # T9614656PK
Zoro # G4973057
product price: $166.99
/pk 6, $27.83/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9614656PK
- Zoro # G4973057
- UPC # 841436005562
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,1"/4"x60yd.PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- PERMATEX PA Medium Strength Threadlocker Red GEL 35 gm (27835)
- TUFCO/TRIMACO 18x60YD Masking Paper (12918)
- LIQUID NAILS Adhesive, Projects Series, White, 4 oz, Tube (LN-700)
- 3M Adhesive Transfer Tape, 24" x 60 yd. (465)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape