Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1/4x60 yds., Clr, PK144
Mfr # T961465
Zoro # G4973066
product price: $2,778.99
/pk 144, $19.30/ea
Free Shipping & Returns
$2,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T961465
- Zoro # G4973066
- UPC # 841436005555
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,1"/4"x60yd.PK144 |
Color | Clear |
Description
Package Quantity 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER-GIBSON Gardner Gibson 3-20-7234 1 Gallon Clear Dynamite 234 Hd Premium Grade Wall-cover Adhesive (28932)
- AEROFLEX Foam Tape, Self Adhering, 1/8"x 2"x 30 ft. (931-TPAR0350091)
- LOCTITE Tube Squeeze Dispenser, Black/Silver, For 50mL Tubes (1083845)
- MILL ROSE PTFE PIPE SEALANT 2OZ (76000)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape