Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 12x60 yds., Clr
Mfr # T96124651PK
Zoro # G4972768
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 12"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T96124651PK
- Zoro # G4972768
- UPC # 841436005654
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,465,12x60yd. |
Color | Clear |
Description
Transfer Tape Hand Roll,465,12x60yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, II Dark Series, Light Brown, 24 hr Full Cure, 8 oz, Bottle (3703)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- SCOTCH Scotch 3/4 in. W X 66 ft. L White Vinyl Electrical Tape (10828-DL-2W)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape