Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1/2x60 yds., Clr, PK72
Mfr # T963927
Zoro # G4972171
product price: $2,991.99
/pk 72, $41.56/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T963927
- Zoro # G4972171
- UPC # 841436006057
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,1/2"x60yd,PK72 |
Color | Clear |
Description
Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- LOCTITE General Adhesives, SUPER BONDER 420 INSTANT ADHESIVE (LOC42061)
- DAP Plaster of Paris, 25 lb, Bag, White (10312)
- AKONA Medium Duty Refractory Mortar, 50 lb, Bag (104319)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- 3M Adhesive Transfer Tape, 1/2 in x 5 yd, PK4 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- 3M Adhesive Transfer Tape