Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 2.0 Mil, 1/2x60 yds., Clr, PK6
Mfr # T963467MP6PK
Zoro # G4973081
product price: $283.99
/pk 6, $47.33/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T963467MP6PK
- Zoro # G4973081
- UPC # 841436006491
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,.5"x60yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC066-2" X 60YD)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- DUCK BRAND Removable Poster Putty, 2 oz. (PTY-2)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape