Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 1.0 Mil, 4 1/4x60 yds., Clr
Mfr # T96994581PK
Zoro # G4972235
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 4 1/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T96994581PK
- Zoro # G4972235
- UPC # 841436005715
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4 1/4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,4-1/4"x60yd |
Color | Clear |
Description
Transfer Tape Hand Rolls,4-1/4"x60yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT10S-OF)
- 3M 3M 4950 VHB Tape 3" x 5yd, White, 45 mil (4950)
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Luer-Lock Connection, Translucent, 10 Pack (5FVE0)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- 3M Adhesive Transfer Tape