Shop All Adhesive Transfer Tape
3M
Transfer Tape, Clear, 3 x 6", PK100
Mfr # 467MP
Zoro # G5377438
product price: $46.99
/pk 100, $0.47/ea
Sold in multiples of 8 for $375.92
$375.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 467MP
- Zoro # G5377438
- UPC # 888519164822
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,Clear,3 x 6",PK100 |
Description
3M Adhesive Transfer Tape 467MP provides outstanding adhesion to metal and high surface energy plastics. 200MP adhesive delivers excellent shear strength to resist slippage and edge lifting. The tape is temporarily repositionable for placement accuracy. It also performs well after exposure to humidity and hot/cold temperatures. A PCK layflat liner helps prevent curling and buckling in the liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty 32 oz Size, Can Taupe Wood Restore (40004)
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (640111)
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- THE BRUSH MAN Repl Part - #Caulk 51001: Translucent Narrow Tip (CAU 0074)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- PROTAPES Transfer Tape, 18 yd. L x 1/2 in. W (Pro 156 ATG)
- 3M Adhesive Transfer Tape