Shop All Adhesive Transfer Tape
3M
Transfer Tape, Clear, 2", Circle, PK5
Mfr # F9469PC
Zoro # G6267068
Sold in multiples of 29 for $323.35
$323.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # F9469PC
- Zoro # G6267068
- UPC # 888519169292
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,Clear,2",Circle,PK5 |
Number of Adhesive Sides | 2 |
Description
Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Tape, 1In.x50 ft., 1/8 In. (10L935)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.75" X 60YD)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape