Shop All Adhesive Transfer Tape
3M
Transfer Tape, Clear, 1 x 3", PK500
Mfr # 468MP
Zoro # G5375085
product price: $63.65
/pk 500, $0.13/ea
Sold in multiples of 7 for $445.55
$445.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 468MP
- Zoro # G5375085
- UPC # 888519166703
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,Clear,1 x 3",PK500 |
Description
3M Adhesive Transfer Tape 468MP offers outstanding adhesion on metal and high surface energy plastics. 3M High Performance Acrylic Adhesive 200MP delivers excellent shear strength to resist slippage and edge lifting. Temporarily repositionable for placement accuracy, this tape also performs well after exposure to humidity and hot/cold temperatures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Circle, 5", PK100 (201+)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- SUPER GLUE Instant Adhesive, Future Glue Series, Clear, 0.07 oz, Tube (15110)
- HENRY Henry 564 FloorPro Underlayment Primer 1QT (564 1QT)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Adhesive Transfer Tape