Shop All Adhesive Transfer Tape
3M
Transfer Tape, Clear, 0.563"x60yd.
Mfr # F9460PC
Zoro # G6269551
product price: $34.95
/ea
Sold in multiples of 10 for $349.50
$349.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G6269551
- UPC # 888519167731
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,Clear,0.563"x60yd. |
Description
Transfer Tape,Clear,0.563"x60yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- NASHUA Duct Tape, 1-1/2" x 60 yd, 11 mil, Silver (398)
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- SCAPA NORTH AMERICA Scapa 3" X 60 Yrd White Pe Tape Pinked Edges 16Rls/Case Pk (SAP 152586)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape