Shop All Adhesive Transfer Tape
3M
Transfer Tape, Adhesive Transfer, 3M
Mfr # 928
Zoro # G802542873
Sold in multiples of 48 for $885.60
$885.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Series ATG 928
- Sub-Brand Scotch
- Imperial Tape Width 3/4 in
- Environment Indoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 928
- Zoro # G802542873
- UPC # 00021200839788
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Description
Scotch ATG Repositionable Double Coated Tissue Tape 928 is a reverse-wound, double-coated tape with a white tissue carrier on a polycoated kraft (PKC) paper liner. It is designed for use in applications where two different adhesives are required one side is intended for permanent bonding while the other offers low tack adhesion for removal or repositioning. These adhesives are 3M Adhesive 400, a medium-firm, pressure-sensitive adhesive with an excellent balance of good initial adhesion and good shear-holding power across a range of temperatures, as well as 3M Adhesive 1000, a low-tack, repositionable, acrylic, pressure-sensitive adhesive that allows for removal and repositioning of many papers, plastics, foams, and foils without residue or delamination. These properties make Scotch ATG Repositionable Double Coated Tissue Tape 928 ideal for a variety of applications, including reclosable bags or envelopes; holding paperwork and folders; attaching temporary bulletins and work instructions to production and assembly processes; the attachment of temporary labels; and creating a temporary hold for protective packaging materials, such as foam or cardboard, used for shipment of manufactured goods. Pair this tape with a compatible Scotch ATG Adhesive Applicator to benefit from the complete Scotch ATG System.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Carton Tape, Paper, Blue, 3/4 In. x 14 Yd. (48859B)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- LOCTITE Fun-Tak Low Strength Synthetic Rubber Mounting Putty 2 oz (1087306)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, 24" x 60 yd. (465)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x2 (RP-2X1V)
- 3M Adhesive Transfer Tape