Shop All Adhesive Transfer Tape
3M
Transfer Tape, Adhesive Transfer, 3M
Mfr # 926
Zoro # G802543085
product price: $9.15
/ea
Sold in multiples of 72 for $658.80
$658.80
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 5 mil
- Series ATG 926
- Brand and Series 3M Scotch ATG 926
- Minimum Tape Performance Temperature -40 Degrees F
- Reverse-Wound Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 926
- Zoro # G802543085
- UPC # 00021200676697
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Imperial Tape Length | 18 yd |
Metric Tape Length | 16.5 m |
Metric Tape Width | 6.4 mm |
Imperial Tape Width | 1/4 in |
Description
Scotch ATG Adhesive Transfer Tape 926 features very high initial adhesion and good shear-holding power for bonding a variety of substrates, including plastics, ABS, acrylic, PP, PE, polycarbonate, polyester (PET), nylon, styrene plastics, PMMA, paper stocks, and other difficult-to-stick-to substrates. When paired with a Scotch ATG Adhesive Applicator, this tape helps create a portable, hand-held solution that delivers quick, controlled application without mess or cleanup. This combination can apply tape to any shape or form, even from an uncomfortable position, while allowing your free hand to hold the part being taped. With these performance benefits, Scotch ATG Adhesive Transfer Tape 926 is ideal for applications like foam and gasket attachment, holding and fixturing in product assembly, bonding folders and boxes with good resistance to flap lifting, and for use where automated equipment is not suitable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- PERMTX-LOCKT Liquid Electrical Tape- 4 Oz. (P13-85120)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- LOCTITE Retaining Compound, 620 Series, Green, Liquid, High-Temperature Resistant, 250 mL Bottle (135515)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape