Shop All Adhesive Transfer Tape
3M
Transfer Tape, 9 x 9.25", PK25
Mfr # 9472LE
Zoro # G5372757
product price: $107.99
/pk 25, $4.32/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns
$431.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372757
- UPC # 888519178898
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,9 x 9.25",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 100PK (4905)
- LOCTITE Instant Adhesive, 426 Series, Black, 0.35 oz, Syringe (231339)
- WEST SYSTEM EGLASS FABRIC 10OZ30X30"" (745-30)
- AURALEX ACOUSTICS Tubetak Pro Liquid Foam Adhesive (Tubetak Pro)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Adhesive Transfer Tape