Shop All Adhesive Transfer Tape
3M
Transfer Tape, 6 x 9.25", PK25
Mfr # 9490LE
Zoro # G5370891
product price: $63.85
/pk 25, $2.55/ea
Sold in multiples of 7 for $446.95
$446.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370891
- UPC # 888519180686
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,6 x 9.25",PK25 |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 380 Series, Black, 0.1 oz, Tube (232834)
- LOCTITE Instant Adhesive, 444 Series, Clear, 0.7 oz, Bottle (135241)
- PL Adhesive Remover, Tan, 10 oz (1390595)
- DAP Sealant, 2.8 oz, Tube, White, Silicone Base (00750)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape