Shop All Adhesive Transfer Tape
3M
Transfer Tape, 6" x 1.25", PK25
Mfr # 966
Zoro # G5379915
product price: $15.99
/pk 25, $0.64/ea
Sold in multiples of 23 for $367.77
$367.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 966
- Zoro # G5379915
- UPC # 888519189191
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,6" x 1.25",PK25 |
Description
Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Squeak Reduction Tape, Black, 3In x 5Yd (15C679)
- GORILLA GLUE 30 yds. Black Duct Tape (106718)
- LOCTITE Loctite 442-41104 3Gm Prism 411 Clear Toughened Instant Adhesive (442-41104)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Friction Tape, 10PK (860)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Clear, 13mm W, PK72 (926)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape