Shop All Adhesive Transfer Tape
3M
Transfer Tape, 5.75 x 5.75", PK25
Mfr # 9472LE
Zoro # G5372048
product price: $47.79
/pk 25, $1.91/ea
Sold in multiples of 8 for $382.32
$382.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372048
- UPC # 888519178485
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,5.75 x 5.75",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS COPPERWELD GOLD PRIMER 160Z AEROSOL (SE40793)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- LOCTITE Mixing Nozzle, Black, White, 1:1, 2:1 Mixing Ratio, 10 PK (1197606)
- SASHCO Lexel 10.5 Oz. VOC Caulk Polymer Sealant, Bright White (13080)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- ARMOR USA Inkanto AWX FH Resin Enhanced Wax Ribbons, 110mm W x 450m L, Black, 12 Rolls/Case (T65109IO)
- 3M Adhesive Transfer Tape