Shop All Adhesive Transfer Tape
3M
Transfer Tape, 5 x 8.625", PK25
Mfr # 9490LE
Zoro # G5370036
product price: $45.35
/pk 25, $1.81/ea
Sold in multiples of 8 for $362.80
$362.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370036
- UPC # 888519180587
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,5 x 8.625",PK25 |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- DAP 101OZ Asphalt Sealant (27065)
- 3M 3M 4959 VHB Tape 2" x 3", White, 120 mil, 15PK (4959)
- CHATHAM BRASS High Temp Red Caulker, 10.3 oz High Temp Red Silicone (12RED)
- 3M AdhesveTrnsferTpe950Cler, 2nx60, PK24 (950)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape