Shop All Adhesive Transfer Tape
3M
Transfer Tape, 5 x 6", PK25
Mfr # 9490LE
Zoro # G5370307
product price: $38.25
/pk 25, $1.53/ea
Sold in multiples of 10 for $382.50
$382.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370307
- UPC # 888519180389
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,5 x 6",PK25 |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Residential Grout Sealer 4.3 oz (9320-6)
- DAP 1 Qt Bondex Ready-Mix Concrete Patch (31084)
- SUPER GLUE Acrylic Adhesive, Instant Setting Epoxy Series, Yellow, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (SY-IN48)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape