Shop All Adhesive Transfer Tape
3M
Transfer Tape, 5 x 10.5", PK25
Mfr # 9472LE
Zoro # G5372888
product price: $73.55
/pk 25, $2.94/ea
Sold in multiples of 6 for $441.30
$441.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372888
- UPC # 888519178980
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,5 x 10.5",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (560)
- I TAPE Stucco Tape Red 60Yd (4379PL)
- RED DEVIL Red Devil 630-3985 Half-Barrel Caulking Gun (630-3985)
- DEVCON Epoxy Adhesive, 11330 Series, Gray, Pail, 2:01 Mix Ratio, 4 to 5 hr Functional Cure (11330)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape